Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Sand

  • Mfr # STS-121872-3 SAND

  • Zoro # G2127198


product price:  $740.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Color
Sand
Opening Height
69 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS-121872-3 SAND
Zoro #
G2127198
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 7/8 in
Opening Depth
16 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Material
Steel
Locker Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Finish
Powder Coated
Legs Included
Yes
Number of Openings
3
Locker Color Family
Beiges/Whites
Item - Wardrobe Lockers
Wardrobe Locker
Legs
Included
Locker Door Type
Louvered
Handle Type
Recessed Lift
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Locker Lock Type
Accommodates Built-In Lock or Padlock
Includes
Coat Rod/Hat Shelf and I.D Plate
Hooks per Opening
3 One Prong
Tier
One
Locker Configurations
(3) Wide, (1) Tier
Lock Type
Padlock Hasp
Hook Type
(3) Single Prong
Includes Number Plates
Yes
Locker Finish
Powder Coated
Number of Tiers
1
Includes Hanging Rod
Yes
Number of Units Wide
3
Audit Trail Storage
None
Locker Color
Tan
Frame Assembled
Assembled
Number of Lockers
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Height 69 7/8 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.