Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Sand

  • Mfr # VDL-121836-3SND

  • Zoro # G9843057


product price:  $850.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/4 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDL-121836-3SND
Zoro #
G9843057
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/4 in
Opening Width
9 5/8 in
Opening Depth
16 7/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(2) Tier, (3) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Locker Color Family
Beiges/Whites
Legs
6" Leg Included
Locking System
2-Point
Finish
Powder Coated
Lock Type
Padlock Hasp
Material
Steel
Assembled/Unassembled
Assembled
Hooks per Opening
3 One Prong
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locker Door Type
Ventilated
Number of Openings
6
Locker Configurations
(3) Wide, (2) Tier
Includes
ID Plate
Item - Wardrobe Lockers
Wardrobe Locker
Locker Handle Type
Recessed Lift
Tier
Two
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handle Type
Recessed Lift
Legs Included
Yes
Hook Type
(3) Single Prong
Number of Lockers
6
Locker Finish
Powder Coated
Number of Tiers
2
Frame Assembled
Assembled
Locker Color
Sand
Audit Trail Storage
None
Number of Units Wide
3
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Sand, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 16 7/8 in, Opening Height 34 1/4 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.