Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Sand

  • Mfr # CSL-151872-3 SAND

  • Zoro # G9849244


product price:  $949.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 7/8 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSL-151872-3 SAND
Zoro #
G9849244
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 7/8 in
Opening Depth
16 7/8 in
Opening Width
12 5/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(1) Tier, (3) Wide
Door Type
Clearview
Item
Wardrobe Locker
Hooks per Opening
3 One Prong
Number of Openings
3
Material
Steel
Item - Wardrobe Lockers
Wardrobe Locker
Locker Color Family
Beiges/Whites
Assembled/Unassembled
Assembled
Locker Door Type
Clearview
Finish
Powder Coated
Tier
One
Locker Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Handle Type
Recessed Lift
Legs Included
Yes
Locker Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Includes
ID Plate
Locker Configurations
(3) Wide, (1) Tier
Hook Type
(3) Single Prong
Lock Type
Padlock Hasp
Audit Trail Storage
None
Number of Lockers
3
Includes Number Plates
Yes
Locker Color
Tan
Locker Finish
Powder Coated
Number of Units Wide
3
Frame Assembled
Assembled
Number of Tiers
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Height 69 7/8 in, Opening Width 12 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.