Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Sand

  • Mfr # DTS-151836-3 SAND

  • Zoro # G2127207


product price:  $850.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/4 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTS-151836-3 SAND
Zoro #
G2127207
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 1/4 in
Opening Width
12 5/8 in
Opening Depth
16 7/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Tier
Two
Hooks per Opening
3 One Prong
Legs
Included
Locker Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Finish
Powder Coated
Material
Steel
Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Number of Openings
6
Includes
ID Plate
Locker Material
Steel
Legs Included
Yes
Locker Configurations
(3) Wide, (2) Tier
Hook Type
(3) Single Prong
Lock Type
Padlock Hasp
Audit Trail Storage
None
Number of Units Wide
3
Locker Finish
Powder Coated
Frame Assembled
Assembled
Includes Number Plates
Yes
Locker Color
Tan
Number of Lockers
6
Number of Tiers
2

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Includes ID Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 16 7/8 in, Opening Height 34 1/4 in, Opening Width 12 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.