Wardrobe Storage Cabinet, 72 in H, 36 in W, 18 in D, Swing, Keyed, Sand, 1 Shelves, 0 Drawers

  • Mfr # 7114DHSD
  • Zoro # G2176511
product price: 
$
470.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
150 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7114DHSD
Zoro #
G2176511
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Shelf Material Thickness
22 ga
Panel Material Thickness
24 ga
Height of Cabinet
72 in
Width of Cabinet
36 in
Depth of Cabinet
18 in
Door Material Thickness
24 ga

Details

Cabinet Style
Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
150 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
1
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Standards
ANSI/BIFMA, SCS
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Capacity
150 lbs
Method of Construction
Welded
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Color
Sand
Number of Doors
2
Material
Carbon Steel
Assembled/Unassembled
Assembled
Includes
Coat Rod, (1) Fixed Handle
Series
7114
Body Panel Type
Solid
Base Type
Frame
Shelf Adjustment Increments
2 in
Door Handle Type
Swing
Shelf Adjustability
Adjustable
Casters Included
No
Locking Cabinet
Yes
Cabinet Finish
Powder Coated
Cabinet Locking Mechanism
Keyed
Item - Storage Cabinets
Storage Cabinet
Includes Keys
Yes
Mobility
Stationary
Includes Hanging Rod
Yes
Number of Keys
2
For Use Indoors/Outdoors
No
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
1
Frame Assembled
Assembled
Cabinet Storage Components
Hanging Rods, Shelves
Audit Trail Storage
None
Cabinet Color
Sand

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.