Wardrobe Storage Cabinet, 72 in H, 36 in W, Black, 0 Drawers

  • Mfr # 1471 BLACK

  • Zoro # G2936722


product price: $434.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Cabinet Style
Wardrobe
Duty Rating
Commercial
Door Type
Standard
Door Locking Points
3 Points
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1471 BLACK
Zoro #
G2936722
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
36 in
Panel Material Thickness
24 ga

Details

Cabinet Style
Wardrobe
Duty Rating
Commercial
Door Type
Standard
Door Locking Points
3 Points
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Unassembled
Includes
1 Adjustable Shelf, 1 Bottom Shelf, 1 Full Width Coat Rod, Key Lock with 2 Keys
Shelf Capacity
150 lbs
Method of Construction
Bolted
Color
Black
Number of Doors
2
Standards
ANSI/BIFMA, SCS
Cabinet Finish
Polyester/Epoxy Powder Paint

Description

Storage Cabinet, Cabinet Color Black, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.