Wardrobe Storage Cabinet, 78 in H, 36 in W, 18 in D, Recessed Pull, Electronic Keypad, Medium Gray

  • Mfr # 7818WELMG

  • Zoro # G2175875


product price: $612.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Cabinet Style
Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
150 lbs
Door Type
Standard
Lock Type
Electronic Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7818WELMG
Zoro #
G2175875
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
22 ga
Height of Cabinet
78 in
Width of Cabinet
36 in
Depth of Cabinet
18 in

Details

Cabinet Style
Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
150 lbs
Door Type
Standard
Lock Type
Electronic Keypad
Door Locking Points
3 Points
Number of Shelves
1
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA, SCS
Color
Medium Gray
Shelf Capacity
150 lbs
Method of Construction
Welded
Assembled/Unassembled
Assembled
Includes
Steel Hanging Rods, Shelves, Keys
Number of Doors
2
Series
7818W
Shelf Adjustment Increments
2 in
Body Panel Type
Solid
Base Type
Leveling
Cabinet Finish
Powder Coated
Includes Keys
Yes
Door Handle Type
Recessed Pull
For Use Indoors/Outdoors
No
Locking Cabinet
Yes
Mobility
Stationary
Cabinet Locking Mechanism
Electronic Keypad
Shelf Adjustability
Adjustable
Number of Keys
2
Hanging Rod Material
Steel
Casters Included
No
Item - Storage Cabinets
Storage Cabinet
Material - Cabinets
Steel
Includes Hanging Rod
Yes
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
1

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Electronic Keypad, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products