Shop TENNSCO
Additional $70.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wardrobe Storage Cabinet, 78 in H, 36 in W, Swing, Keyed, Light Gray, 2 Shelves, 0 Drawers
Mfr # 1871LGY
Zoro # G2937203
product price:Â
$
454.99
/ea
Key Features
Cabinet Style
Wardrobe
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Overall Height
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1871LGY
- Zoro #
- G2937203
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 78 in
- Overall Width
- 36 in
- Panel Material Thickness
- 22 ga
Details
- Cabinet Style
- Wardrobe
- Door Type
- Standard
- Lock Type
- Keyed
- Door Locking Points
- 3 Points
- Number of Shelves
- 2
- Number of Drawers
- 0
- Item
- Storage Cabinet
- Cabinet Material
- Steel
- Standards
- SCS, ANSI/BIFMA
- Shelf Capacity
- 150 lbs
- Includes
- (2) Handles; Key Lock with (2) Keys; (1) Bottom Shelf; (1) Adjustable Shelf; (1) Full Width Coat Rod; Floor Levelers; Knuckle Hinges; 16 Gauge Door Frame
- Number of Doors
- 2
- Color
- Light Gray
- Assembled/Unassembled
- Unassembled
- Method of Construction
- Bolted
- Cabinet Finish
- Polyester/Epoxy Powder Paint
- Door Handle Type
- Swing
Description
Storage Cabinet, Cabinet Color Light Gray, Number of Doors 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.