Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 48" W, 33-3/4" Height, 4000 lb.
Mfr # WB-1-3048W
Zoro # G5484026
product price:Â $450.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
4000 lb.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WB-1-3048W
Zoro #
G5484026
UPC #
094706047896
Country of Origin
United States
Dimensions
Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
48 in
Height
33-3/4"
Depth
30"
Width
48"
Height Adjustability
Fixed Height
Overall Fixed Height
33 3/4 in
Height to Surface Top
33 3/4 in
Non-Metal Top Thickness
1 3/4 in
Description
Workbench, Height Adjustability Fixed Height, Top Material Laminated Hardwood Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.