Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 60" W, 33-3/4" Height, 3800 lb.

  • Mfr # WB-1-3060W

  • Zoro # G5617412


product price:  $574.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3800 lb.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WB-1-3060W
Zoro #
G5617412
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
60 in
Height
33-3/4"
Depth
30"
Width
60"
Non-Metal Top Thickness
1 3/4 in
Height to Surface Top
33 3/4 in
Height Adjustability
Fixed Height
Overall Fixed Height
33 3/4 in

Details

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3800 lb.
Gauge
Top: 12 ga.; Top End: 14 ga.; Bench Stringer: 14 ga.; Riser Support: 16 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Work Bench with Butcher Block Top and Flared Legs
Workbench/Table Assembly
Unassembled
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Table Surface Material
Butcher Block
Workbench/Workstation Item
Workbench
Includes
(4) Knockouts
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Number of Knockouts
4
Frame Construction
Welded Only
Foot Type
Plain
Included Components
Stringer
Number of Outlets
0
Number of Legs and Bases
2
Number of Cabinets
0
Top Material
Butcher Block
Frame Metal Material Gauge
13 ga
Portability
Stationary
Brake Type
None
Frame Material Finish
Powder Coated
Edge Shape
Square
Features
Holes in Feet Permit Bolting to the Floor, Knock-Outs in Legs Allow for Electrical Outlets
Overall Load Capacity
4,000 lb
Resistance Properties
Warp Resistant
Leg Type
Flared Leg

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminated Hardwood Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.