Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 72" W, 33-3/4" Height, 3600 lb.

  • Mfr # WB-1-3072W

  • Zoro # G5586917


product price:  $695.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3600 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WB-1-3072W
Zoro #
G5586917
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
72 in
Height
33-3/4"
Depth
30"
Width
72"
Height Adjustability
Fixed Height
Height to Surface Top
33 3/4 in
Non-Metal Top Thickness
1 3/4 in
Overall Fixed Height
33 3/4 in

Details

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3600 lb.
Gauge
Top: 12 ga.; Top End: 14 ga.; Bench Stringer: 14 ga.; Riser Support: 16 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Work Bench with Butcher Block Top and Flared Legs
Workbench Item
Workbench
Includes
(4) Knockouts
Workbench/Table Surface Material
Butcher Block
Workbench/Workstation Item
Workbench
Workbench/Table Assembly
Unassembled
Workbench/Table Frame Material
Steel
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Frame Construction
Welded Only
Features
Holes in Feet Permit Bolting to the Floor, Knock-Outs in Legs Allow for Electrical Outlets
Number of Outlets
0
Edge Shape
Square
Leg Type
Flared Leg
Number of Cabinets
0
Top Material
Butcher Block
Included Components
Stringer
Foot Type
Plain
Resistance Properties
Warp Resistant
Overall Load Capacity
4,000 lb
Frame Material Finish
Powder Coated
Brake Type
None
Number of Knockouts
4
Frame Metal Material Gauge
13 ga
Portability
Stationary
Number of Legs and Bases
2

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminated Hardwood Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.