Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 72" W, 33-3/4" Height, 3600 lb.

  • Mfr # WB-1-3672W

  • Zoro # G2242296


product price:  $835.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3600 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WB-1-3672W
Zoro #
G2242296
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
36 in
Overall Width
72 in
Depth
36"
Width
72"
Height
33-3/4"
Overall Fixed Height
33 3/4 in
Height Adjustability
Fixed Height
Non-Metal Top Thickness
1 3/4 in
Height to Surface Top
33 3/4 in

Details

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3600 lb.
Gauge
Top: 12 ga.; Top End: 14 ga.; Bench Stringer: 14 ga.; Riser Support: 16 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Work Bench with Butcher Block Top and Flared Legs
Workbench/Table Assembly
Unassembled
Includes
(4) Knockouts
Workbench Item
Workbench
Workbench/Table Surface Material
Butcher Block
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Overall Load Capacity
4,000 lb
Features
Holes in Feet Permit Bolting to the Floor, Knock-Outs in Legs Allow for Electrical Outlets
Edge Shape
Square
Frame Material Finish
Powder Coated
Portability
Stationary
Top Material
Butcher Block
Number of Cabinets
0
Foot Type
Plain
Number of Outlets
0
Number of Legs and Bases
2
Leg Type
Flared Leg
Resistance Properties
Warp Resistant
Number of Knockouts
4
Frame Metal Material Gauge
13 ga
Brake Type
None
Frame Construction
Welded Only
Included Components
Stringer

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminated Hardwood Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 33 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.