Work Bench with Plastic Top and Flared Legs, Laminate, 96" W, 33-1/2" Height, 1200 lb., Flared

  • Mfr # WB-1-3096P

  • Zoro # G9812546


product price: $742.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
1200 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-1-3096P
Zoro #
G9812546
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/2"
Overall Depth
30 in
Overall Width
96 in
Depth
30"
Width
96"
Height
33-1/2"
Height Adjustability
Fixed Height
Overall Fixed Height
33 1/2 in
Non-Metal Top Thickness
1 1/2 in
Height to Surface Top
33 3/4 in

Details

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
1200 lb.
Gauge
Top: 12 ga.; Top End: 14 ga.; Bench Stringer: 14 ga.; Riser Support: 16 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Work Bench with Plastic Top and Flared Legs
Workbench/Table Assembly
Unassembled
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Includes
Legs, Top, Stringer, (6) Knockouts
Workbench/Table Surface Material
Laminate
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Frame Metal Material Gauge
13 ga
Leg Type
Flared Leg
Resistance Properties
Rust Resistant
Included Components
Stringer
Number of Legs and Bases
2
Portability
Stationary
Frame Material Finish
Powder Coated
Frame Construction
Welded Only
Edge Shape
Square
Brake Type
None
Features
Holes in Feet Permit Bolting to the Floor, Knock-Outs in Legs Allow for Electrical Outlets
Foot Type
Plain
Number of Outlets
0
Number of Cabinets
0
Overall Load Capacity
2,400 lb
Number of Knockouts
6
Top Material
Laminate

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 6, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 2,400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.