Zoro Homepage

Work Center, 2 Door

  • Mfr # MB-2530-C

  • Zoro # G1596095


product price: $660.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,000 lb
Width
33 in
Depth
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-2530-C
Zoro #
G1596095
UPC #
094703301601
Country of Origin
United States

Dimensions

Width
33 in
Depth
25 in
Height
43 in
Overall Height
43 in
Door Cabinet Height
32 in
Drawer Depth
22"
Caster Dia.
5 in
Door Cabinet Width
30 in
Overall Width
33 in
Drawer Width
12 5/8 in
Overall Length
33"
Door Cabinet Depth
24"
Overall Depth
25 in
Wheel Diameter
5 in
Cabinet Height
32 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,000 lb
No. of Drawers
0
No. of Shelves
1
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
20
Item
Mobile Cabinet Workbench
Handle Included
Yes
Includes
2 Door Cabinet
Caster Type
(2) Rigid, (2) Swivel
Material
Steel
Number of Shelves
1
Handle
Recessed Locking
Drawer Load Rating
50 lb
Caster Configuration
(2) Rigid, (2) Swivel
Cabinet Workbench Item
Mobile Cabinet Workbench
Caster Material
Polyolefin
Number of Drawers
0
For Environment
Industrial
Frame Construction
Welded Only
Top Material
Steel
Included Components
No Additional Components
Frame Material Finish
Powder Coated
Wheel Material
Polyolefin
Portability
Casters
Door Type
Standard/Hinged
Top Metal Material Gauge
16 ga
Overall Load Capacity
1,000 lb
For Location
Indoor
Assembly
Partially Assembled
Foot Type
Caster
Number of Cabinets
1
Frame Material
Steel

Description

Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 1, Overall Depth 25 in, Overall Height 43 in, Overall Load Capacity 1,000 lb, Overall Width 33 in, Top Metal Material Gauge 16 ga, Included Components No Additional Components, Assembly Partially Assembled, Caster Type (2) Rigid, (2) Swivel, Door Type Standard/Hinged, Drawer Width 12 5/8 in, Foot Type Caster, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.