Zoro Homepage

Workbench, Laminate, 48 in W, 33 1/2 in Height, 2,400 lb, Flared

  • Mfr # WB-1-3648P

  • Zoro # G2245945


product price: $602.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Flared
Frame Material
Steel
Load Capacity
2,400 lb
Top Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-1-3648P
Zoro #
G2245945
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/2 in
Overall Depth
36 in
Overall Width
48 in
Depth
36 in
Height
33 1/2 in
Width
48 in
Height to Surface Top
33 3/4 in
Non-Metal Top Thickness
1 1/2 in
Overall Fixed Height
33 1/2 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Flared
Frame Material
Steel
Load Capacity
2,400 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Workbench
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workbench
Includes
Legs, Stringer, Top
Workbench/Table Assembly
Unassembled
Workbench/Table Surface Material
Laminate
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Number of Knockouts
4
Brake Type
None
Foot Type
Plain
Frame Metal Material Gauge
13 ga
Number of Outlets
0
For Environment
Maintenance Work, Manufacturing
Included Components
Stringer
Top Material
Laminate
Overall Load Capacity
2,400 lb
Portability
Stationary
Number of Cabinets
0
Leg Type
Flared Leg
Edge Shape
Square
Frame Material Finish
Powder Coated

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 2,400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.