Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench, Laminate, 60 in W, 33 1/2 in Height, 1,900 lb, Flared

  • Mfr # WB-1-3660P

  • Zoro # G2242366


product price: $496.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Flared
Frame Material
Steel
Load Capacity
1,900 lb
Gauge
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-1-3660P
Zoro #
G2242366
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/2 in
Overall Depth
36 in
Overall Width
60 in
Height
33 1/2 in
Depth
36 in
Width
60 in
Height to Surface Top
33 3/4 in
Height Adjustability
Fixed Height
Non-Metal Top Thickness
1 1/2 in
Overall Fixed Height
33 1/2 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Flared
Frame Material
Steel
Load Capacity
1,900 lb
Gauge
14
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Workbench
Workbench/Table Assembly
Unassembled
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Laminate
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Includes
(4) Knockouts
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Top Material
Laminate
Edge Shape
Square
Frame Metal Material Gauge
13 ga
Resistance Properties
Rust Resistant
Foot Type
Plain
Number of Legs and Bases
2
Frame Construction
Welded Only
Number of Outlets
0
Frame Material Finish
Powder Coated
Overall Load Capacity
1,900 lb
Included Components
Stringer
Leg Type
Flared Leg
Number of Cabinets
0
Number of Knockouts
4
Brake Type
None
Portability
Stationary
Features
Holes in Feet Permit Bolting to the Floor, Knock-Outs in Legs Allow for Electrical Outlets

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 1,900 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.