Workbench, Laminate, 72 in W, 33 1/2 in Height, 750 lb, Pedestal

  • Mfr # MWB-3-3072P

  • Zoro # G2177747


product price:  $832.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Pedestal
Frame Material
Steel
Load Capacity
750 lb
Top Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWB-3-3072P
Zoro #
G2177747
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/2 in
Overall Depth
30 in
Overall Width
72 in
Depth
30 in
Width
72 in
Height
33 1/2 in
Non-Metal Top Thickness
1 1/2 in
Height Adjustability
Fixed Height
Overall Fixed Height
33 1/2 in
Height to Surface Top
33 3/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Pedestal
Frame Material
Steel
Load Capacity
750 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Workbench
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Laminate
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Includes
Leg, Modular Cabinet, Top
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Included Components
Stringer
Top Material
Laminate
Edge Shape
Square
Leg Type
Pedestal Cabinet Base
Portability
Stationary
Brake Type
None
Frame Material Finish
Powder Coated
Number of Knockouts
0
Frame Metal Material Gauge
13 ga
Foot Type
Plain
Number of Cabinets
1
Number of Outlets
0
Overall Load Capacity
750 lb

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 1, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 750 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.