Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench, Particleboard, 60 in W, 33 3/4 in Height, 2,500 lb, Flared

  • Mfr # WB-1-3060SHB

  • Zoro # G0152839


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Flared
Frame Material
Steel
Load Capacity
2,500 lb
Top Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WB-1-3060SHB
Zoro #
G0152839
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/2 in
Overall Depth
30 in
Overall Width
60 in
Width
60 in
Height
33 3/4 in
Depth
30 in
Height to Surface Top
33 3/4 in
Height Adjustability
Fixed Height
Non-Metal Top Thickness
1 1/2 in
Overall Fixed Height
33 3/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Flared
Frame Material
Steel
Load Capacity
2,500 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Workbench
Workbench/Table Surface Material
Particleboard
Workbench/Table Assembly
Unassembled
Includes
Hardware
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Frame Material Finish
Powder Coated
Number of Knockouts
4
Included Components
Stringer
Number of Outlets
0
Leg Type
Flared Leg
Number of Cabinets
0
Overall Load Capacity
2,500 lb
Frame Metal Material Gauge
13 ga
Portability
Stationary
Edge Shape
Square
Brake Type
None
Foot Type
Plain
Top Material
Particleboard

Description

Workbench, Height Adjustability Fixed Height, Top Material Particleboard, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 3/4 in, Overall Load Capacity 2,500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.