Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench, Particleboard, 72 in W, 33 3/4 in Height, 1,800 lb, Flared

  • Mfr # WB-1-3672SHB

  • Zoro # G2177841


product price: $474.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Flared
Frame Material
Steel
Load Capacity
1,800 lb
Top Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-1-3672SHB
Zoro #
G2177841
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/2 in
Overall Depth
36 in
Overall Width
72 in
Depth
36 in
Width
72 in
Height
33 3/4 in
Non-Metal Top Thickness
1 1/2 in
Height Adjustability
Fixed Height
Overall Fixed Height
33 3/4 in
Height to Surface Top
33 3/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Flared
Frame Material
Steel
Load Capacity
1,800 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Workbench
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Particleboard
Workbench/Table Frame Material
Steel
Includes
Hardware
Workbench/Table Assembly
Unassembled
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Top Material
Particleboard
Included Components
Stringer
Leg Type
Flared Leg
Number of Knockouts
4
Portability
Stationary
Frame Material Finish
Powder Coated
Brake Type
None
Number of Outlets
0
Foot Type
Plain
Edge Shape
Square
Overall Load Capacity
1,800 lb
Frame Metal Material Gauge
13 ga
Number of Cabinets
0

Description

Workbench, Height Adjustability Fixed Height, Top Material Particleboard, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 33 3/4 in, Overall Load Capacity 1,800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.