Workbench, Shop Top, 72 in W, 33 3/4 in Height, 1,500 lb, Pedestal
Mfr # MWB-5-3072C
Zoro # G2177686
product price:Â $1,458.99
/eaKey Features
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Pedestal
Frame Material
Steel
Load Capacity
1,500 lb
Top Thickness
1 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MWB-5-3072C
Zoro #
G2177686
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1 3/4 in
Overall Depth
30 in
Overall Width
72 in
Width
72 in
Depth
30 in
Height
33 3/4 in
Non-Metal Top Thickness
1 3/4 in
Overall Fixed Height
33 3/4 in
Height to Surface Top
33 3/4 in
Height Adjustability
Fixed Height
Description
Workbench, Height Adjustability Fixed Height, Top Material Shop Top, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 7, Number of Knockouts 0, Included Components Drawers, Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.