Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench, Steel, 60" W, 30" D

  • Mfr # WB-2-3060S

  • Zoro # G6135136


product price: $318.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Depth
30 in
Height
32 in
Load Capacity
2,500 lb
Workbench/Table Surface Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-2-3060S
Zoro #
G6135136
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
30 in
Height
32 in
Top Thickness
1 1/2 in
Overall Width
60 in
Overall Depth
30 in
Overall Fixed Height
32 in
Height to Surface Top
33 3/4 in
Height Adjustability
Fixed Height
Metal Top Thickness
1 1/2 in

Details

Load Capacity
2,500 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Flared
Workbench/Table Frame Material
Steel
Edge Type
Straight
Gauge
13
Workbench/Table Assembly
Unassembled
Item
Workbench
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Includes
(2) Legs, Shelf, Stringer
Finish
Powder Coated
Color
Beige
Number of Drawers
0
Frame Material
Carbon Steel
Number of Shelves
0
Assembly
Unassembled
Included Components
Stringer
Number of Knockouts
4
Leg Type
Flared Leg
Frame Metal Material Gauge
13 ga
Top Metal Material Gauge
12 ga
Top Material
Steel
Number of Cabinets
0
Foot Type
Plain
Edge Shape
Square
Brake Type
None
Overall Load Capacity
2,500 lb
Portability
Stationary
Resistance Properties
Rust Resistant
Number of Legs and Bases
2
Number of Outlets
0
Frame Material Finish
Powder Coated

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Unassembled, Color Beige, Frame Material Carbon Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 32 in, Overall Load Capacity 2,500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.