Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench, Steel, 60" W, 36" D

  • Mfr # WB-1-3660S/S-60

  • Zoro # G6135145


product price: $228.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Depth
36 in
Height
32 in
Load Capacity
2,500 lb
Workbench/Table Surface Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-1-3660S/S-60
Zoro #
G6135145
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
36 in
Height
32 in
Top Thickness
1 1/2 in
Overall Width
60 in
Overall Depth
36 in
Overall Fixed Height
32 in
Height to Surface Top
33 3/4 in
Metal Top Thickness
1 1/2 in
Height Adjustability
Fixed Height

Details

Load Capacity
2,500 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Flared
Workbench/Table Frame Material
Steel
Edge Type
Straight
Gauge
13
Workbench/Table Assembly
Unassembled
Item
Workbench
Finish
Powder Coated
Color
Tan
Includes
(2) Legs, Shelf, Stringer
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Frame Material
Steel
Number of Shelves
1
Number of Drawers
0
Assembly
Unassembled
Portability
Stationary
Number of Legs and Bases
2
Foot Type
Plain
Frame Material Finish
Powder Coated
Overall Load Capacity
2,500 lb
Edge Shape
Square
Top Material
Steel
Included Components
Lower Shelf, Stringer
Number of Knockouts
4
Number of Cabinets
0
Leg Type
Flared Leg
Frame Metal Material Gauge
13 ga
Number of Outlets
0
Top Metal Material Gauge
12 ga
Brake Type
None

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Unassembled, Color Tan, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Lower Shelf, Stringer, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 32 in, Overall Load Capacity 2,500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.