Shop TENNSCO
See all product information
Create Account
Workbench Top, Laminate, 60x30, Bullnose
Mfr # 800XF8
Zoro # G708061669
product price:Â $267.99
/ea
Free Shipping & Returns
Key Features
Color
White
For Use With
Workbenches with Legs and No Pedestals
Overall Depth
30 in
Resistance Properties
Non-Conductive
Includes Mounting Hardware
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800XF8
- Zoro #
- G708061669
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 30 in
- Overall Width
- 60 in
- For Work Station Width
- 60 in
- Non-Metal Top Thickness
- 1 3/4 in
- For Leg Depth
- 30 in, 36 in
Details
- Item
- Workbench Top
- Color
- White
- For Use With
- Workbenches with Legs and No Pedestals
- Resistance Properties
- Non-Conductive
- Includes Mounting Hardware
- Yes
- Top Load Capacity
- 800 lb
- Top Material
- Laminate
- ESD Safe
- Yes
- Edge Shape
- Bullnose
- Includes Stringer
- No
- Top Material Finish
- Scrim Satin
- Compatible with Series
- G-PT
- Number of Legs Required
- 3
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
- Product Type
- Workbench Top
- Compatible Brand
- Tennsco
- Compatible with Manufacturer Part Number
- Universal
- For Location
- Indoor
Description
Workbench Top, Edge Shape Bullnose, Color White, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 30 in, Overall Width 60 in, Top Material Finish Scrim Satin, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Resistance Properties Non-Conductive, Top Load Capacity 800 lb, Top Material Laminate, Top Metal Material Gauge Not Applicable, Compatible with Series G-PT, ESD Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.