Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, Shop Top, 48" W, 33-3/4" Height, 2400 lb., Flared

  • Mfr # WB-1-3048C

  • Zoro # G5723715


product price: $407.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Bench with Compressed Wood Top and Flared Legs
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2400 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-1-3048C
Zoro #
G5723715
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
48 in
Depth
30"
Width
48"
Height
33-3/4"
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Fixed Height
Height to Surface Top
33 3/4 in
Overall Fixed Height
33 3/4 in

Details

Workbench/Work Table Type
Work Bench with Compressed Wood Top and Flared Legs
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2400 lb.
Gauge
Top: 12 ga.; Top End: 14 ga.; Bench Stringer: 14 ga.; Riser Support: 16 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Workbenches
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Shop Top
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Includes
Legs, Top, Stringer, (4) Knockouts
Workbench Item
Workbench
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Included Components
Stringer
Foot Type
Plain
Brake Type
None
Overall Load Capacity
2,400 lb
Frame Material Finish
Powder Coated
Top Material
Hardwood
Number of Cabinets
0
Number of Knockouts
4
Portability
Stationary
Frame Construction
Welded Only
Number of Legs and Bases
2
Leg Type
Flared Leg
Features
Holes in Feet Permit Bolting to the Floor, Knock-Outs in Legs Allow for Electrical Outlets
Edge Shape
Square
Frame Metal Material Gauge
13 ga
Resistance Properties
Rust Resistant
Number of Outlets
0

Description

Workbench, Height Adjustability Fixed Height, Top Material Tempered Hardwood, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 3/4 in, Overall Load Capacity 2,400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.