Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared

  • Mfr # WB-1-3672C

  • Zoro # G2242305


product price: $623.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Bench with Compressed Wood Top and Flared Legs
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
1500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WB-1-3672C
Zoro #
G2242305
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
36 in
Overall Width
72 in
Height
33-3/4"
Width
72"
Depth
36"
Non-Metal Top Thickness
1 3/4 in
Overall Fixed Height
33 3/4 in
Height to Surface Top
33 3/4 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Work Bench with Compressed Wood Top and Flared Legs
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
1500 lb.
Gauge
Top: 12 ga.; Top End: 14 ga.; Bench Stringer: 14 ga.; Riser Support: 16 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Workbenches
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workbench
Workbench/Table Assembly
Unassembled
Workbench/Table Surface Material
Shop Top
Workbench Item
Workbench
Includes
Legs, Top, Stringer, (4) Knockouts
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Edge Shape
Square
Included Components
Stringer
Brake Type
None
Number of Outlets
0
Frame Construction
Welded Only
Resistance Properties
Rust Resistant
Foot Type
Plain
Frame Material Finish
Powder Coated
Number of Cabinets
0
Number of Legs and Bases
2
Frame Metal Material Gauge
13 ga
Leg Type
Flared Leg
Features
Holes in Feet Permit Bolting to the Floor, Knock-Outs in Legs Allow for Electrical Outlets
Number of Knockouts
4
Top Material
Hardwood
Portability
Stationary
Overall Load Capacity
4,000 lb

Description

Workbench, Height Adjustability Fixed Height, Top Material Tempered Hardwood, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 33 3/4 in, Overall Load Capacity 4,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.