Shop TENNSCO
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WorkbenchTop, 120"W, HrdButcherBlk, 36"D
Mfr # 800XF3
Zoro # G408061617
product price:Â
$
851.99
/ea
Key Features
For Use With
Workbenches with Legs and No Pedestals
Color
Natural
Top Material
Hardwood Butcher Block
Includes Stringer
No
Overall Width
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800XF3
- Zoro #
- G408061617
- UPC #
- -
- Country of Origin
- United States
- Item
- Workbench Top
- For Use With
- Workbenches with Legs and No Pedestals
- Color
- Natural
- Top Material
- Hardwood Butcher Block
- Includes Stringer
- No
- Includes Mounting Hardware
- Yes
- Edge Shape
- Radius
- Compatible with Series
- G-MT
- Top Material Finish
- Oil Rubbed
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
- Top Load Capacity
- 3,800 lb
- Compatible with Manufacturer Part Number
- Universal
- Number of Legs Required
- 3
- Product Type
- Workbench Top
- For Location
- Indoor
- Compatible Brand
- Tennsco
Description
Workbench Top, Edge Shape Radius, Color Natural, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 36 in, Overall Width 120 in, Top Material Finish Oil Rubbed, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Top Load Capacity 3,800 lb, Top Material Hardwood Butcher Block, Top Metal Material Gauge Not Applicable, Compatible with Series G-MT, ESD Safe No, For Leg Depth 30 in, 36 in