Shop TENNSCO
See all product information
Create Account
WorkbenchTop, 48"W, HrdButcherBlk, 30"D
Mfr # 800XE6
Zoro # G408061631
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
For Use With
Workbenches with Legs and No Pedestals
Color
Natural
Edge Shape
Radius
Overall Depth
30 in
Top Material
Hardwood Butcher Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800XE6
- Zoro #
- G408061631
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 30 in
- Non-Metal Top Thickness
- 1 3/4 in
- Overall Width
- 48 in
- For Work Station Width
- 48 in
- For Leg Depth
- 30 in, 36 in
Details
- Item
- Workbench Top
- For Use With
- Workbenches with Legs and No Pedestals
- Color
- Natural
- Edge Shape
- Radius
- Top Material
- Hardwood Butcher Block
- Includes Stringer
- No
- Top Material Finish
- Oil Rubbed
- Includes Mounting Hardware
- Yes
- Compatible with Series
- G-MT
- Product Type
- Workbench Top
- Top Load Capacity
- 4,000 lb
- Compatible Brand
- Tennsco
- For Location
- Indoor
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
- Number of Legs Required
- 3
- Compatible with Manufacturer Part Number
- Universal
Description
Workbench Top, Edge Shape Radius, Color Natural, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 30 in, Overall Width 48 in, Top Material Finish Oil Rubbed, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Top Load Capacity 4,000 lb, Top Material Hardwood Butcher Block, Top Metal Material Gauge Not Applicable, Compatible with Series G-MT, ESD Safe No, For Leg Depth 30 in, 36 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov