WorkbenchTop, 60"W, Square, Steel, 30"D

  • Mfr # 800XG2
  • Zoro # G108061627
product price: 
$
226.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Workbenches with Legs and No Pedestals
Color
Gray
Overall Width
60 in
Overall Depth
30 in
Metal Top Thickness
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
800XG2
Zoro #
G108061627
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
30 in
Metal Top Thickness
1 1/2 in
For Work Station Width
60 in
Non-Metal Top Thickness
1 1/2 in
For Leg Depth
30 in, 36 in

Details

Item
Workbench Top
For Use With
Workbenches with Legs and No Pedestals
Color
Gray
Top Material
Steel
Top Load Capacity
2,500 lb
Includes Mounting Hardware
Yes
Top Metal Material Gauge
12 ga
Includes Stringer
No
Number of Legs Required
3
Compatible with Series
G-T
Top Material Finish
Powder Coated
Edge Shape
Square
Product Type
Workbench Top
Compatible Brand
Tennsco
For Location
Indoor
For Leg Type
Adjustable Height, Adjustable Leg, Flared, Straight
Compatible with Manufacturer Part Number
Universal
Compatible Series
G-T
Wire Color
Gray

Description

Workbench Top, Edge Shape Square, Color Gray, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 1/2 in, Overall Depth 30 in, Overall Width 60 in, Top Material Finish Powder Coated, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Top Load Capacity 2,500 lb, Top Material Steel, Top Metal Material Gauge 12 ga, Compatible with Series G-T, ESD Safe No, For Leg Depth 30 in, 36 in

Ratings & reviews