Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Sealer, Bottle, Clear, 500 sq ft Coverage

  • Mfr # 120823

  • Zoro # G6526331


product price: $40.39
/ea

Key Features

Series
Cure & Seal
For Use On Surface Material
Concrete, Masonry, Stone, Terrazzo
Application
Brick Sealing, Concrete Sealing, Floor Covering, Masonry Sealing, Stone Sealing, Terrazzo Sealing
Base Material
Water
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120823
Zoro #
G6526331
UPC #
037826208235
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Item
Concrete Sealer
Series
Cure & Seal
For Use On Surface Material
Concrete, Masonry, Stone, Terrazzo
Application
Brick Sealing, Concrete Sealing, Floor Covering, Masonry Sealing, Stone Sealing, Terrazzo Sealing
Base Material
Water
Container Type
Bottle
Coverage
500 sq ft
Color
Clear
Working Time
1 hr
Full Cure Time
4 hr
Minimum Application Temperature
50 Degrees F
Resistance Properties
Water Resistant
Flash Point
Greater than 200 Degrees F
VOC Content
Less Than 350 g/L
Meets
ASTM C-309
VOC
350 g/L
For Use With
Brick, Cementitious Materials, Cure/Seal Surfaces, Porous Ceramic Tile, Resilient Floor Coverings, Stone, Terrazzo
Characteristics
Chemical Resistant, Dries Clear, Low VOC, Penetrates Into Surfaces, Ready to Use No Diluting, Tack-Free In 2 to 4 hr, Water-Based Mix
Dry Time Recoat
1 hr
Container Style
Jug
Starts to Harden
1 hr
Base Type
Water
Resin Type
Acrylic Polymer
Standards
AASHTO M148 Type 1, ASTM C309, ACI 302.77, TT-C-800A Type 1
Application Method
90 Degrees F
Maximum Application Temperature
90 Degrees F
Environment
Indoor/Outdoor
Product Type
Concrete Sealcoating
VOC Content Weight
350 g/L
Exposure Conditions
Interior/Exterior
Color Family
Clears
Item - Cleaners and Sealers
Sealer

Description

Concrete Sealer, Product Type Concrete Sealer, Coverage 500 sq ft, Container Size 1 gal, Container Type Bottle, Working Time 1 hr, Full Cure Time 4 hr, Color Clear, Application Brick Sealing, Concrete Sealing, Floor Covering, Masonry Sealing, Stone Sealing, Terrazzo Sealing, Base Material Water, Resistance Properties Water Resistant, Environment Indoor/Outdoor, Flash Point Greater than 200 Degrees F, For Use On Surface Material Concrete, Masonry, Stone, Terrazzo

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.