Zoro Homepage

Refractory Mortar - 50 Pound Pail

  • Mfr # 121094

  • Zoro # G422811144


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Application
Mortar
Color
White
Container Size
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121094
Zoro #
G422811144
UPC #
037826121091
Country of Origin
United States

Dimensions

Container Size
50 lb

Details

Application
Mortar
Color
White

Description

Tenon Refractory Mortar is a high-performance, dry preblended mortar engineered for extreme heat applications. Ideal for fireplaces, fire pits, pizza ovens, barbeques, and chimney installations, it securely bonds firebrick and clay flue liners while withstanding intense temperatures that destroy ordinary mortars. Formulated with specialized cements and aggregates, it delivers exceptional thermal resistance and durability, meeting ASTM C199 requirements to resist temperatures up to 2,550 degrees farenheit (1400 degrees celsius). Code-approved and trusted for high-heat masonry assemblies.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.