Acrylic Sign, Black, Wet Floor
Mfr # S08-P-33-7X11-V-HDSB-1701-33
Zoro # G6236666
product price:Â $62.79
/eaKey Features
Sign Message
Wet Floor Please Be Careful
For Use With
Tensabarrier Posts
Height
11 in
Length
7 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S08-P-33-7X11-V-HDSB-1701-33
Zoro #
G6236666
UPC #
-
Country of Origin
United States
Dimensions
Height
11 in
Length
7 in
Overall Length
11 in
Overall Width
7 in
Details
Item
Acrylic Sign
Sign Message
Wet Floor Please Be Careful
For Use With
Tensabarrier Posts
Color
Black
Includes
Mounting Adapter
ADA Compliance
No
Material
Acrylic
Legend
Wet Floor Please Be Careful
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Wet Floor Please Be Careful, Color Black, Material Acrylic, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.