Acrylic Sign, Blue, Please Enter Here
Mfr # S01-P-23-7X11-V-HDSB-1701-33
Zoro # G6235844
product price: $62.79
/eaKey Features
Sign Message
Please Enter Here
For Use With
Tensabarrier Posts
Height
11 in
Length
7 in
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S01-P-23-7X11-V-HDSB-1701-33
Zoro #
G6235844
UPC #
-
Country of Origin
United States
Dimensions
Height
11 in
Length
7 in
Overall Width
7 in
Overall Length
11 in
Details
Item
Acrylic Sign
Sign Message
Please Enter Here
For Use With
Tensabarrier Posts
Finish
Unfinished
Includes
Mounting Adapter
ADA Compliance
No
Color
Blue
Material
Acrylic
Legend
Please Enter Here
Legend Color
White
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Please Enter Here, Legend Color White, Color Blue, Material Acrylic, Finish Unfinished, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.