Acrylic Sign, Blue, Please Wait Here For The Next Available Associate, Unfinished
Mfr # S15-P-23-7X11-V-HDSB-1701-33
Zoro # G6042766
product price:Â $59.79
/eaKey Features
Color
Blue
Overall Length
11 in
ADA Compliance
No
For Use With
Tensabarrier Posts
Includes
Mounting Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S15-P-23-7X11-V-HDSB-1701-33
Zoro #
G6042766
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
11 in
Overall Height
11 in
Overall Width
7 in
Details
Item
Acrylic Sign
Color
Blue
ADA Compliance
No
For Use With
Tensabarrier Posts
Includes
Mounting Adapter
Material
Acrylic
Finish
Unfinished
Legend
Please Wait Here For The Next Available Associate
Legend Color
White
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Please Wait Here For The Next Available Associate, Legend Color White, Color Blue, Material Acrylic, Finish Unfinished, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.