Acrylic Sign, Red, Exit (Front), Exit Please Do Not Enter (Back)
Mfr # S03-P-21-7X11-V-HDSB-1701-33
Zoro # G6042802
product price: $53.25
/eaKey Features
Color
Red
Overall Length
11 in
Includes
Mounting Adapter
ADA Compliance
No
For Use With
Tensabarrier Posts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S03-P-21-7X11-V-HDSB-1701-33
Zoro #
G6042802
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
11 in
Overall Height
11 in
Overall Width
7 in
Details
Item
Acrylic Sign
Color
Red
Includes
Mounting Adapter
ADA Compliance
No
For Use With
Tensabarrier Posts
Material
Acrylic
Legend
Exit (Front), Exit Please Do Not Enter (Back)
Description
Acrylic Sign, For Use With Tensabarrier Posts, Includes Mounting Adapter, Legend Exit (Front), Exit Please Do Not Enter (Back), Color Red, Material Acrylic, Overall Length 11 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.