Zoro Homepage

Adapta-Rail, Angle Post, Satin Stainless

  • Mfr # ADAPTARAIL-1L-5-36-ANG-3S

  • Zoro # G6866964


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Stainless
Finish
Satin
Diameter
2 in
Number of Lines
1
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADAPTARAIL-1L-5-36-ANG-3S
Zoro #
G6866964
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 in
Overall Height
36 in
Base Diameter
5 in
Bar Diameter
2 in

Details

Item
Rigid Barrier Angle Post
Color
Satin Stainless
Finish
Satin
Number of Lines
1

Description

Rigid Barrier Angle Post, Overall Height 36 in, Bar Diameter 2 in, Base Diameter 5 in, Number of Lines 1, Product Type Rigid Barrier Angle Post, Finish Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.