Zoro Homepage

Adapta-Rail, Center Post, Polished Chrome

  • Mfr # ADAPTARAIL-2L-5-36-CEN-1P

  • Zoro # G6042714


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Diameter
2 in
Finish
Polished Chrome
Number of Lines
2
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADAPTARAIL-2L-5-36-CEN-1P
Zoro #
G6042714
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 in
Overall Height
36 in
Base Diameter
5 in
Bar Diameter
2 in

Details

Item
Rigid Barrier Center Post
Color
Polished Chrome
Finish
Polished Chrome
Number of Lines
2
Material
Steel

Description

Rigid Barrier Center Post, Overall Height 36 in, Bar Diameter 2 in, Base Diameter 5 in, Number of Lines 2, Product Type Rigid Barrier Center Post, Material Steel, Finish Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.