Adapta-Rail, Corner Post, Polished Chrome
Mfr # ADAPTARAIL-2L-5-36-COR-1P
Zoro # G6232572
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome
Diameter
2 in
Finish
Polished Chrome
Number of Lines
2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADAPTARAIL-2L-5-36-COR-1P
Zoro #
G6232572
UPC #
-
Country of Origin
China
Dimensions
Diameter
2 in
Overall Height
36 in
Base Diameter
5 in
Bar Diameter
2 in
Details
Item
Rigid Barrier Corner Post
Color
Polished Chrome
Finish
Polished Chrome
Number of Lines
2
Material
Steel
Description
Rigid Barrier Corner Post, Overall Height 36 in, Bar Diameter 2 in, Base Diameter 5 in, Number of Lines 2, Product Type Rigid Barrier Corner Post, Material Steel, Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.