Adapta-Rail, End Post, Satin Stainless
Mfr # 2L5-36-END-3S
Zoro # G6236614
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Stainless
Diameter
2 in
Number of Lines
2
Finish
Satin
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2L5-36-END-3S
Zoro #
G6236614
UPC #
-
Country of Origin
China
Dimensions
Diameter
2 in
Overall Height
36 in
Base Diameter
5 in
Bar Diameter
2 in
Details
Item
Rigid Barrier End Post
Color
Satin Stainless
Number of Lines
2
Finish
Satin
Material
Stainless Steel
Description
Rigid Barrier End Post, Overall Height 36 in, Bar Diameter 2 in, Base Diameter 5 in, Number of Lines 2, Product Type Rigid Barrier End Post, Material Stainless Steel, Finish Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.