Announcement Display
Mfr # PSH1-HDSC-33
Zoro # G7618301
product price: $50.59
/eaKey Features
For Use With
Sign Adapter
Finish
Unfinished
ADA Compliance
No
Color
Clear
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSH1-HDSC-33
Zoro #
G7618301
UPC #
-
Country of Origin
United States
Details
Item
Announcement Display
For Use With
Sign Adapter
Finish
Unfinished
ADA Compliance
No
Color
Clear
Material
Acrylic
Includes
Mounting Adapter
Legend
No Legend
Description
Announcement Display, For Use With Sign Adapter, Includes Mounting Adapter, Legend No Legend, Legend Color Not Applicable, Color Clear, Material Acrylic, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.