Barricade, Steel, Not Retroreflective, 43 in Height, 96 in Length, 44 lb, Silver

  • Mfr # 8003

  • Zoro # G1209052


product price:  $262.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Color
Silver
Material
Steel
Height
43 in
Weight
44 lb
Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8003
Zoro #
G1209052
UPC #
-
Country of Origin
China

Dimensions

Height
43 in
Length
96 in
Width
24 in
Outside Diameter
1 1/2 in
Storage Size Length
96 in
Panel Length
96 in
Panel Width
24 in
Storage Size Width
24 in
Overall Height
43 in
Overall Length
96 in
Top Panel Height
43 in

Details

Item
Barricade
Color
Silver
Material
Steel
Weight
44 lb
Includes
Bridge Legs
Barricade Type
Unrated
Fillable
No
Foldable
No
Interlocking
No
Legend
Blank
Base Material
Steel
Empty Weight
44 lb
Style
Leg Frame
Type
Unrated
Finish
Galvanized
Number of Light Mounting Locations
0
Frame Material
Steel
Barricade Color
Silver
Accepts Weight Cartridge
No
Number of Lights Included
0
Reflective Grade
Not Retroreflective
Accepts Light
No

Description

Barricade, Accepts Weight Cartridge No, Style Leg Frame, Empty Weight 44 lb, Type Unrated, Reflective Grade Not Retroreflective, Barricade Color Silver, Fillable No, Overall Height 43 in, Overall Length 96 in, Legend Blank, Interlocking No, Includes Bridge Legs, Frame Material Steel, Foldable No, Accepts Light No, Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.