Barricade, Steel, Not Retroreflective, 43 in Height, 96 in Length, 44 lb, Silver

  • Mfr # 8004

  • Zoro # G1209140


product price:  $239.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Silver
Material
Steel
Height
43 in
Weight
44 lb
Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8004
Zoro #
G1209140
UPC #
-
Country of Origin
China

Dimensions

Height
43 in
Length
96 in
Width
23 in
Outside Diameter
1 1/2 in
Panel Width
23 in
Storage Size Length
96 in
Storage Size Width
23 in
Panel Length
96 in
Overall Height
43 in
Overall Length
96 in
Top Panel Height
43 in

Details

Item
Barricade
Color
Silver
Material
Steel
Weight
44 lb
Includes
Flat Leg
Interlocking
Yes
Foldable
No
Barricade Type
Unrated
Legend
Blank
Fillable
No
Base Material
Steel
Empty Weight
44 lb
Style
Leg Frame
Finish
Galvanized
Type
Unrated
Reflective Grade
Not Retroreflective
Accepts Weight Cartridge
No
Number of Light Mounting Locations
0
Number of Lights Included
0
Barricade Color
Silver
Frame Material
Steel
Accepts Light
No

Description

Barricade, Accepts Weight Cartridge No, Style Leg Frame, Empty Weight 44 lb, Type Unrated, Reflective Grade Not Retroreflective, Barricade Color Silver, Fillable No, Overall Height 43 in, Overall Length 96 in, Legend Blank, Interlocking Yes, Includes Flat Leg, Frame Material Steel, Foldable No, Accepts Light No, Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.