Barrier Post with Belt, Black, 15 ft Length, 5-1/2" Post Height, Caution Do Not Enter, Unfinished
Mfr # 897-15-R-33-NO-YAX-C
Zoro # G8506316
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
Item no
Base Type
Basic
Base Material
ABS Plastic
Belt Length
15 ft
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
897-15-R-33-NO-YAX-C
Zoro #
G8506316
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
Item no
Belt Length
15 ft
Post Height
5-1/2"
Belt Width
2"
Details
Item
Barrier Post with Belt
Base Type
Basic
Base Material
ABS Plastic
Post Material
Plastic
Belt Color
Yellow
Color
Black
Belt Message
Caution - Do Not Enter
Finish
Unfinished
Base Finish
Unfinished
Number of Belts
1
Post Finish
Black
Legend
Caution Do Not Enter
Frame Color
Black
Frame Finish
Unfinished
Legend Color
Black
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Belt Length 15 ft, Belt Width 2 In., Belt Color Yellow, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Number of Belts 1, Frame Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.