Barrier Post with Belt, Black, 15 ft Length, 5-1/2" Post Height, Danger Keep Out, Unfinished
Mfr # 897-15-S-33-NO-RHX-C
Zoro # G8505990
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
Item no
Base Type
Basic
Base Material
ABS Plastic
Belt Length
15 ft
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
897-15-S-33-NO-RHX-C
Zoro #
G8505990
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
Item no
Belt Length
15 ft
Post Height
5-1/2"
Belt Width
2 in
Details
Item
Barrier Post with Belt
Base Type
Basic
Base Material
ABS Plastic
Post Material
Plastic
Belt Color
Red
Color
Black
Belt Message
Danger - Keep Out
Base Finish
Unfinished
Number of Belts
1
Finish
Unfinished
Post Finish
Black
Legend
Danger Keep Out
Mounting Style
Fixed Mounting Plate
Reflectivity
Non-Reflective
Frame Finish
Unfinished
Legend Color
White
Belt Pattern
No Pattern
Frame Color
Black
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Mounting Style Fixed Mounting Plate, Belt Length 15 ft, Belt Width 2 in, Belt Color Red, Belt Pattern No Pattern, Legend Danger Keep Out, Legend Color White, Frame Color Black, Reflectivity Non-Reflective, Number of Belts 1, Frame Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.