Barrier Post with Belt, 13 ft Length, 36 1/2 in Post Height, No Legend, Polished chrome
Mfr # 889F-1P-1P-MAX-NO-R5X-C
Zoro # G6869606
product price:Â $195.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Flange
Base Material
Steel
Belt Length
13 ft
Post Material
Metal Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
889F-1P-1P-MAX-NO-R5X-C
Zoro #
G6869606
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 1/2 in
Belt Length
13 ft
Post Height
36 1/2 in
Belt Width
2 in
Base Diameter
5 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
2 yr
Maximum Overall Height
36 1/2 in
Details
Item
Barrier Post with Belt
Base Type
Flange
Base Material
Steel
Post Material
Metal Alloy
Belt Color
Red
ADA Compliance
No
Post Finish
Polished Chrome
Number of Belts
1
Base Finish
Polished Chrome
Finish
Polished chrome
Legend
No Legend
Belt Pattern
No Pattern
Base Configuration
Attached
Cassette Configuration
Detachable
Resistance Properties
Weather Resistant
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Maximum Overall Height 36 1/2 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Red, Belt Pattern No Pattern, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Polished Chrome, Base Type Flange, Base Configuration Attached, Base Diameter 5 in, Base Material Steel, Base Finish Polished Chrome, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.