Barrier Post with Belt, 13 ft Length, 36 1/2 in Post Height, No Legend, Satin Chrome
Mfr # 889F-1S-1S-MAX-NO-G6X-C
Zoro # G6568956
product price:Â $195.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Flange
Base Material
Steel
Belt Length
13 ft
Post Material
Metal Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
889F-1S-1S-MAX-NO-G6X-C
Zoro #
G6568956
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 1/2 in
Belt Length
13 ft
Post Height
36 1/2 in
Belt Width
2 in
Base Diameter
5 in
Manufacturer Warranty Length
2 yr
Maximum Overall Height
36 1/2 in
Height Adjustability
Fixed Height
Details
Item
Barrier Post with Belt
Base Type
Flange
Base Material
Steel
Post Material
Metal Alloy
Belt Color
Green
Post Finish
Satin Chrome
ADA Compliance
No
Number of Belts
1
Finish
Satin Chrome
Base Finish
Satin Chrome
Legend
No Legend
Base Configuration
Attached
Belt Pattern
No Pattern
Cassette Configuration
Detachable
Resistance Properties
Weather Resistant
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Maximum Overall Height 36 1/2 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Green, Belt Pattern No Pattern, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Satin Chrome, Base Type Flange, Base Configuration Attached, Base Diameter 5 in, Base Material Steel, Base Finish Satin Chrome, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.