Shop TENSABARRIER
See all product information
Create Account
Barrier Post with Belt, 13 ft Length, 36 1/2 in Post Height, No Legend, Satin Stainless Steel
- Mfr # 889F-3S-3S-MAX-NO-Y5X-C
- Zoro # G6727497
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Flange
Base Material
Stainless Steel
Belt Length
13 ft
Post Material
Metal Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 889F-3S-3S-MAX-NO-Y5X-C
- Zoro #
- G6727497
- UPC #
- -
- Country of Origin
- China
- Item
- Barrier Post with Belt
- Base Type
- Flange
- Base Material
- Stainless Steel
- Post Material
- Metal Alloy
- Belt Color
- Yellow
- Belt Message
- None
- Base Finish
- Satin Stainless Steel
- Post Finish
- Satin Stainless Steel
- Finish
- Satin Stainless Steel
- Number of Belts
- 1
- ADA Compliance
- No
- Legend
- No Legend
- Base Configuration
- Attached
- Resistance Properties
- Weather Resistant
- Cassette Configuration
- Detachable
- Belt Pattern
- No Pattern
- Indoor/Outdoor Usage
- Indoor
- Product Type
- Stanchion
Dimensions
- Post Diameter
- 2 1/2 in
- Belt Length
- 13 ft
- Post Height
- 36 1/2 in
- Belt Width
- 2 in
- Base Diameter
- 5 in
- Height Adjustability
- Fixed Height
- Manufacturer Warranty Length
- 2 yr
- Maximum Overall Height
- 36 1/2 in
Description
Barrier Post with Belt, Maximum Overall Height 36 1/2 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Satin Stainless Steel, Base Type Flange, Base Configuration Attached, Base Diameter 5 in, Base Material Stainless Steel, Base Finish Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.