Shop TENSABARRIER
See all product information
Create Account
Barrier Post with Belt, 13 ft Length, 38 in Post Height, No Legend, Black
- Mfr # 886T2-21-MAX-NO-L5X-C
- Zoro # G7139623
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Hexagonal
Base Material
Rubber
Belt Length
13 ft
Post Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 886T2-21-MAX-NO-L5X-C
- Zoro #
- G7139623
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Barrier Post with Belt
- Base Type
- Hexagonal
- Base Material
- Rubber
- Post Material
- Plastic
- Belt Color
- Blue
- Belt Message
- None
- Post Finish
- Powder Coated
- ADA Compliance
- Yes
- Finish
- Black
- Number of Belts
- 2
- Base Finish
- Black
- Post Color
- Red
- Base Color
- Black
- Legend
- No Legend
- Belt Pattern
- No Pattern
- Resistance Properties
- Weather Resistant
- Base Configuration
- Detachable
- Indoor/Outdoor Usage
- Indoor, Outdoor
- Product Type
- Stanchion
Dimensions
- Post Diameter
- 2 1/2 in
- Belt Length
- 13 ft
- Post Height
- 38 in
- Belt Width
- 2 in
- Base Diameter
- 19 in
- Maximum Overall Height
- 38 in
- Height Adjustability
- Fixed Height
- Manufacturer Warranty Length
- 2 yr
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 2, Belt Length 13 ft, Belt Width 2 in, Belt Color Blue, Belt Pattern No Pattern, Post Color Red, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Powder Coated, Base Type Hexagonal, Base Configuration Detachable, Base Diameter 19 in, Base Material Rubber, Base Finish Black, Base Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.