Barrier Post with Belt, 13 ft Length, 38 in Post Height, No Legend, Black

  • Mfr # 886T2-33-MAX-NO-D3X-C

  • Zoro # G6558045


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Hexagonal
Base Material
Rubber
Belt Length
13 ft
Post Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
886T2-33-MAX-NO-D3X-C
Zoro #
G6558045
UPC #
-
Country of Origin
United Kingdom

Dimensions

Post Diameter
2 1/2 in
Belt Length
13 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
19 in
Maximum Overall Height
38 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height

Details

Item
Barrier Post with Belt
Base Type
Hexagonal
Base Material
Rubber
Post Material
Plastic
Belt Color
Red/White
Belt Message
None
Finish
Black
Base Finish
Black
ADA Compliance
Yes
Number of Belts
2
Post Finish
Black
Legend
No Legend
Base Color
Black
Post Color
Black
Base Configuration
Detachable
Belt Pattern
Chevron
Resistance Properties
Weather Resistant
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 2, Belt Length 13 ft, Belt Width 2 in, Belt Color Red, Belt Pattern Chevron, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Black, Base Type Hexagonal, Base Configuration Detachable, Base Diameter 19 in, Base Material Rubber, Base Finish Black, Base Color Black, ADA Compliance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.