Barrier Post with Belt, 13 ft Length, 38 in Post Height, No Legend, Black Wrinkle
Mfr # RB1-89-1S-MAX-NO-L5X-C
Zoro # G7067207
product price:Â $226.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Wheeled
Base Material
Steel
Belt Length
13 ft
Post Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB1-89-1S-MAX-NO-L5X-C
Zoro #
G7067207
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 1/2 in
Belt Length
13 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
13 1/2 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
2 yr
Maximum Overall Height
38 in
Details
Item
Barrier Post with Belt
Base Type
Wheeled
Base Material
Steel
Post Material
Steel
Belt Color
Blue
Number of Belts
1
ADA Compliance
No
Finish
Black Wrinkle
Base Finish
Powder Coated
Post Finish
Satin Chrome
Base Color
Black
Legend
No Legend
Belt Pattern
No Pattern
Resistance Properties
Wear Resistant
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Blue, Belt Pattern No Pattern, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Steel, Post Finish Satin Chrome, Base Type Wheeled, Base Diameter 13 1/2 in, Base Material Steel, Base Finish Powder Coated, Base Color Black, ADA Compliance No, Resistance Properties Wear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.