Barrier Post with Belt, 13 ft Length, 38 in Post Height, No Legend, Black Wrinkle
Mfr # RB1-89-89-MAX-NO-L5X-C
Zoro # G6917005
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Wheeled
Base Material
Steel
Belt Length
13 ft
Post Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB1-89-89-MAX-NO-L5X-C
Zoro #
G6917005
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 1/2 in
Belt Length
13 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
13 1/2 in
Maximum Overall Height
38 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height
Details
Item
Barrier Post with Belt
Base Type
Wheeled
Base Material
Steel
Post Material
Steel
Belt Color
Blue
Base Finish
Powder Coated
ADA Compliance
No
Post Finish
Powder Coated
Finish
Black Wrinkle
Number of Belts
1
Post Color
Black
Legend
No Legend
Base Color
Black
Resistance Properties
Wear Resistant
Belt Pattern
No Pattern
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Blue, Belt Pattern No Pattern, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Steel, Post Finish Powder Coated, Base Type Wheeled, Base Diameter 13 1/2 in, Base Material Steel, Base Finish Powder Coated, Base Color Black, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.